Stainless Steel Grill Cartridge Access Door

You last purchased this on
 
PGS

Stainless Steel Grill Cartridge Access Door

This product requires certification to purchase.
Brand image
You last purchased this on
 
PGS

Stainless Steel Grill Cartridge Access Door

  • Fast #
  • Part #AMDSL39
  • Item #4624706
  • Manufacturer Part #MDS L39
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 39" in length
  • No additional angle brackets or mounting kits required
  • 304 Stainless Steel dual access doors for S36T
  • 1 year warranty in multi-family environment
  • All replacement parts readily available
  • Requires Certification

Specifications

Application:
Commercial
Automatic Shut-Off:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
ETL Listed:
Yes
Height:
19-3/8 in
Indoor Outdoor:
Outdoor
Length:
39 in
Material:
Stainless Steel
Material Type:
304 SS
Number of Pieces:
1 Piece
Origin:
Global
Weight:
27 lb
Width:
22 in