This product requires certification to purchase.

1-1/2 in. Copper Tube Swivel Ring Hanger

PHD Manufacturing

1-1/2 in. Copper Tube Swivel Ring Hanger

  • Fast #
  • Part #P152CPJ
  • Item #1426472
  • Manufacturer Part #152 0150CP
5 out of 5 Customer Rating
Brand image
PHD Manufacturing

1-1/2 in. Copper Tube Swivel Ring Hanger

  • Fast #
  • Part #P152CPJ
  • Item #1426472
  • Manufacturer Part #152 0150CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?

Product Details

Product Details

  • Designed for the suspension of non-insulated stationary copper tubing
  • The knurled insert allows for vertical adjustment after installation
  • The PVC coating on fig. 154 protects the tubing from contact with the metal surface of the hanger
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 10, ANSI SP-69
Application:
Copper Pipe
Coating:
Copper Epoxy
Fits Pipe Size:
1-1/2 in
Height:
3-3/8 in
MSS:
MSS SP-58 Type 10, MSS SP-69
Material:
Carbon Steel
Product Type:
Ring Hanger
Rod Size (in):
3/8 in
Work Load Limit:
300 lb