PHD Manufacturing 1-11/16 25 ft. Cushion Strip P2600EG

PHD Manufacturing

1-11/16 25 ft. Cushion Strip

Part #P2600EG  |  Manufacturer Part #2600-EG

Fits Pipe Size:

1-11/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fits Pipe Size: 1-11/16 in

Height: 1/8 in

Length: 25 ft

Material: Rubber

Width: 1-11/16 in