PHD Manufacturing 1-1/2 in. Plated Standard Swivel Ring Hanger P141EGJ

1-1/2 in. Plated Standard Swivel Ring Hanger

Part #P141EGJ  |  Item #1427447  |  Manufacturer Part #141 0150EG

Call for Pricing EACH

Fits Pipe Size:

Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Coating: Galvanized

Fits Pipe Size: 1-1/2 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Steel

UL Listed: Yes