1-1/2 in. Electrogalvanized Carbon Steel Pipe Clamp

You last purchased this on
 
PHD Manufacturing

Fig 521 1-1/2 in. Electrogalvanized Carbon Steel Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
PHD Manufacturing

Fig 521 1-1/2 in. Electrogalvanized Carbon Steel Pipe Clamp

  • Fast #
  • Part #P521EGJ
  • Item #1427640
  • Manufacturer Part #521 0150EG
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Normally used in conjunction with Fig. 35 weldless eye nut, Fig. 50 eye rod or Fig. 55 welded eye rod to allow flexibility at the rod attachment
  • Designed to be used in the suspension of non-insulated pipe lines
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58, ANSI SP-69
Application:
Pipelines
Brand Model Compatibility:
Figure 35, Figure 50, Figure 55
Coating:
Electrogalvanized
Collection:
Fig 521
FM Approved:
No
Fits Pipe Size:
1-1/2 in
IAPMO Listed -:
No
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Maximum Temperature:
750
Product Type:
Pipe Clamp
UL Listed:
No
Weight:
0.45 lb
Work Load Limit:
715 lb