PHD Manufacturing
1-1/4 in. Adjustable Swivel Ring Hanger
Part #P141FEGH | Item #1429627 | Manufacturer Part #141F0125EG
Call for Pricing
EACH
Fits Pipe Size:
Product Details
Documents
Specifications
ANSI Specifications: [ANSI SP-69, ANSI SP-58]
Coating: Pre-Galvanized
FM Approved: Yes
Fits Pipe Size: 1-1/4 in
Material: Carbon Steel
UL Listed: Yes