1-1/4 in. Copper Extension Split Clamp 2 Piece

Part #P512CPH  |  Item #7300331  |  Manufacturer Part #5120125CP

Call for Pricing

Fits Pipe Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Coating: Epoxy

Color Finish: Copper

Color Finish Category: Copper Tones

FM Approved: No

Fits Pipe Size: 1-1/4 in

Material: Malleable Iron

Number Of Pieces: 2 Piece

Product Type: Clamp

UL Listed: No