• Cart

PHD Manufacturing 1-5/8 in. Electro Galvanized Cushion Clamp P2509GG158

DESCRIPTION

PHD Manufacturing 1-5/8 in. Electro Galvanized Cushion Clamp

P2509GG158

Fits Pipe Size:

1-5/8 in

SPECIFICATIONS

Coating
Electro-Galvanized
Fits Pipe Size
1-5/8 in
Height
3 in
Material
Low Carbon Steel
Width
2-1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS