1-5/8 in. Electrogalvanized Carbon Steel Beam Clamp

You last purchased this on
 
PHD Manufacturing

Fig 7070 1-5/8 in. Electrogalvanized Carbon Steel Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
PHD Manufacturing

Fig 7070 1-5/8 in. Electrogalvanized Carbon Steel Beam Clamp

  • Fast #
  • Part #P7070EG
  • Item #1425169
  • Manufacturer Part #S7070 EG
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Coating:
Electrogalvanized
Collection:
Fig 7070
FM Approved:
No
Fits Pipe Size:
1-5/8 in
Length:
3 in
Material:
Carbon Steel
Product Type:
Beam Clamp
Rod Size (in):
3/8 in
Thickness:
3/4 in
UL Listed:
No
Weight:
0.80 lb
Width:
2-3/8 in
Work Load Limit:
1200 lb