1 in. Carbon Steel Pre-galvanized Pipe Strap
Fig 70 1 in. Carbon Steel Pre-galvanized Pipe Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fig. 070 can only be used as a guide on top of beam or on vertical piping
- Fig. 070 also acts as a restrainer to prevent the thrust of a sprinkler head during activation when mounted on top of structure
- Designed to support CPVC pipe horizontally from the side of a beam
- Features flared edges to protect piping as it slides through the installed fitting and retaining dimples to allow for easy installation onto pipe
- Fig. 070 may be installed onto wood using supplied fasteners or into, minimum 20 gauge, steel using two 1/4 in X 1 in Tek type screws (not included)
Specifications
- Application:
- CPVC Pipe
- Coating:
- Pre-Galvanized
- Collection:
- Fig 70
- Fits Pipe Size:
- 1 in
- Gauge (metal):
- 20 ga
- Length:
- 3-3/8 in
- Material:
- Carbon Steel
- Number of Holes:
- 2 Hole
- Product Type:
- Pipe Strap
- UL Listed:
- Yes