1 in. Electro-galvanized and Felt Carbon Steel J Hanger

You last purchased this on
 
PHD Manufacturing

Fig 970F 1 in. Electro-galvanized and Felt Carbon Steel J Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
PHD Manufacturing

Fig 970F 1 in. Electro-galvanized and Felt Carbon Steel J Hanger

  • Fast #
  • Part #P970FEGG
  • Item #1428970
  • Manufacturer Part #970F0100EG
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The “T” slot in the hanger permits the side bolt to be installed after installation and setting of pipe
  • The side hole permits optional wall mounting
  • Designed for the suspension of stationary piping systems
  • Fig. 970F has a layer of felt which helps to reduce vibration and sound
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 5, ANSI SP-69
Application:
Stationary Piping
Coating:
Electrogalvanized
Collection:
Fig 970F
FM Approved:
No
Fits Pipe Size:
1 in
Height:
3-1/16 in
MSS:
MSS SP-58 Type 5, MSS SP-69
Material:
Carbon Steel
Product Type:
J Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Weight:
0.24 lb
Work Load Limit:
400 lb