PHD Manufacturing
10 in. Standard Clevis Plain Hanger Black
Part #P450PL10 | Item #1426071 | Manufacturer Part #450 1000PL
Call for Pricing
Fits Pipe Size:
How to get it:
Product Details
Documents
Specifications
Fits Pipe Size: 10 in
MSS Specifications: MSS SP-58, MSS SP-69
Material: Low Carbon Steel
UL Listed: Yes