1/2 in. Electro-Galvanized Plated Adjustable Standard Clevis Hanger
1/2 in. Electro-Galvanized Plated Adjustable Standard Clevis Hanger
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fig. 450F has a layer of felt which separates the pipe from the hanger to reduce vibration and sound
- Designed for the suspension of non-insulated stationary pipe lines
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Application:
- Pipelines
- Coating:
- Electrogalvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 1/2 in
- Height:
- 2-7/8 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Work Load Limit:
- 730 lb