1/2 in. Pre-galvanized Carbon Steel Strut Pipe Clamp

You last purchased this on
 
PHD Manufacturing

Fig 2403 1/2 in. Pre-galvanized Carbon Steel Strut Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
PHD Manufacturing

Fig 2403 1/2 in. Pre-galvanized Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #P2403EGD
  • Item #1425284
  • Manufacturer Part #S2403AEG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Cast Iron Soil Pipe
Coating:
Pre-Galvanized
Collection:
Fig 2403
Fits Pipe Size:
1/2 in
Gauge (metal):
16 ga
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Work Load Limit:
50 lb