1/2 in. Electrogalvanized Low Carbon Steel Strut Pipe Clamp
1/2 in. Electrogalvanized Low Carbon Steel Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 16 ga
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Low Carbon Steel
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- Work Load Limit:
- 400 lb