18 in. Electrogalvanized Carbon Steel Channel Strut Bracket

You last purchased this on
 
PHD Manufacturing

Fig 6132 18 in. Electrogalvanized Carbon Steel Channel Strut Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
PHD Manufacturing

Fig 6132 18 in. Electrogalvanized Carbon Steel Channel Strut Bracket

  • Fast #
  • Part #P6134EG
  • Item #1426669
  • Manufacturer Part #S6134 EG
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Electrogalvanized
Collection:
Fig 6132
Height:
4-5/8 in
Length:
18 in
Material:
Carbon Steel
Product Type:
Channel Bracket
UL Listed:
No
Weight:
4.01 lb
Width:
2 in
Work Load Limit:
400 lb