2 in. Carbon Steel Pre-galvanized Wrap Around Pipe Strap

You last purchased this on
 
PHD Manufacturing

Fig 075 2 in. Carbon Steel Pre-galvanized Wrap Around Pipe Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
PHD Manufacturing

Fig 075 2 in. Carbon Steel Pre-galvanized Wrap Around Pipe Strap

  • Fast #
  • Part #P075PGK
  • Item #4901597
  • Manufacturer Part #075 2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fig. 075 must be installed with the mounting tab oriented over top of piping on the side of a beam
  • Fig. 075 can only be used as a guide on top of beam or on vertical piping
  • Designed to support CPVC pipe horizontally from the side of a beam
  • Features flared edges to protect piping as it slides through the installed fitting
  • Fig. 075 may be installed onto wood using supplied fasteners or into, minimum 20 gauge, steel using one 1/4 in X 1 in Tek type screws (not included)
  • Requires Certification

Documents


Specifications

Application:
CPVC Pipe
Coating:
Pre-Galvanized
Collection:
Fig 075
Fits Pipe Size:
2 in
Length:
3-7/16 in
Material:
Carbon Steel
Number of Holes:
1 Hole
Product Type:
Wrap Around Strap
UL Listed:
Yes