3-1/2 x 5-3/8 in. Electrogalvanized Carbon Steel Corner Bracket

You last purchased this on
 
PHD Manufacturing

3-1/2 x 5-3/8 in. Electrogalvanized Carbon Steel Corner Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
PHD Manufacturing

3-1/2 x 5-3/8 in. Electrogalvanized Carbon Steel Corner Bracket

  • Fast #
  • Part #P5030EG
  • Item #1426243
  • Manufacturer Part #S5030 EG
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Electrogalvanized
Height:
5-3/8 in
Length:
3-1/2 in
Material:
Carbon Steel
Product Type:
Corner Plate
Width:
5-3/8 in