3 in. Electro-galvanized and Felt Carbon Steel J Hanger
Fig 970F 3 in. Electro-galvanized and Felt Carbon Steel J Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The “T” slot in the hanger permits the side bolt to be installed after installation and setting of pipe
- The side hole permits optional wall mounting
- Designed for the suspension of stationary piping systems
- Fig. 970F has a layer of felt which helps to reduce vibration and sound
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 5, ANSI SP-69
- Application:
- Stationary Piping
- Coating:
- Electrogalvanized
- Collection:
- Fig 970F
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Height:
- 4-7/8 in
- MSS:
- MSS SP-58 Type 5, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- J Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- Weight:
- 0.77 lb
- Work Load Limit:
- 800 lb