PHD Manufacturing
3/8 in. Epoxy Malleable Iron Copper Tube Extension Split Clamp
Part #P512CPC | Item #1428331 | Manufacturer Part #512 0037CP
Call for Pricing
Fits Pipe Size:
How to get it:
Product Details
Documents
Specifications
ANSI Specifications: ANSI 69
Application: Tubing
Coating: Epoxy
Color Finish: Copper
Color Finish Category: Copper Tones
FM Approved: No
Fits Pipe Size: 3/8 in
MSS Specifications: MSS SP-58 Type 12, MSS SP-69
Material: Malleable Iron
Number Of Pieces: 2 Piece
UL Listed: No