4 in. Copper Epoxy Carbon Steel Riser Clamp for Pipe Support and Residential
Figure 552 4 in. Copper Epoxy Carbon Steel Riser Clamp for Pipe Support and Residential
Frequently Purchased Together
Product Details
- Designed for supporting and stabilizing vertical tubing runs
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Pipe Support, Residential
- Coating:
- Copper Epoxy
- Collection:
- Figure 552
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Length:
- 12-5/8 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- Weight:
- 1.67 lb
- Work Load Limit:
- 300 lb