5/8 in. Electrogalvanized Hardened Steel and Malleable Iron Beam Clamp
5/8 in. Electrogalvanized Hardened Steel and Malleable Iron Beam Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 19, ANSI SP-58 Type 23, ANSI SP-69
- Coating:
- Electrogalvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Height:
- 1-1/2 in
- MSS:
- MSS SP-58 Type 19, MSS SP-58 Type 23, MSS SP-69
- Material:
- Hardened Steel, Malleable Iron
- Product Type:
- Beam Clamp
- Rod Size (in):
- 5/8 in
- UL Listed:
- Yes
- Width:
- 1-7/8 in
- Work Load Limit:
- 600 lb