6 in. Electro-Galvanized Carbon Steel Clevis Hanger
Fig 451 6 in. Electro-Galvanized Carbon Steel Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fig. 450F has a layer of felt which separates the pipe from the hanger to reduce vibration and sound
- The PVC coating on fig. 453 protects the pipe from the metal surface of the hanger
- Designed for the suspension of non-insulated stationary pipe lines
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Application:
- Non-Insulated Pipes, Stationary Piping
- Coating:
- Electrogalvanized
- Collection:
- Fig 451
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Height:
- 10-1/8 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Work Load Limit:
- 1940 lb