6 in. Plain Carbon Steel Pipe Clamp
Fig 520 6 in. Plain Carbon Steel Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Normally used in conjunction with Fig. 35 weldless eye nut, Fig. 50 eye rod or Fig. 55 welded eye rod to allow flexibility at the rod attachment
- Designed to be used in the suspension of non-insulated pipe lines
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Pipelines
- Brand Model Compatibility:
- Figure 35, Figure 50, Figure 55
- Coating:
- Plain
- Collection:
- Fig 520
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- IAPMO Listed -:
- No
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 750
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- Weight:
- 5.06 lb
- Work Load Limit:
- 1440 lb