7/8 in. Electro Galvanized Tube Strut Clamp

Part #P2406EG78  |  Item #1427370  |  Manufacturer Part #S2406AEG

Call for Pricing

Fits Pipe Size:

7/8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 100

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Coating: Electro-galvanized

Fits Pipe Size: 7/8 in

Gauge: 16

Material: Low Carbon Steel