2 in. Carbon Steel Concrete Insert
Figure 951 2 in. Carbon Steel Concrete Insert
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The insert is held in place by nailing it to the forms, until the concrete is poured
- The insert comes with a snap-out plug to keep the inner housing clean during pouring of the concrete
- Designed to be embedded in concrete to provide a means of suspending pipe from ceilings
- The rod should touch the inside top of the insert but should not be forced to avoid damaging the insert
- After the concrete has set, the plug is removed, exposing the inner housing
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Coating:
- Electrogalvanized
- Collection:
- Figure 951
- Height:
- 1-5/8 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Concrete Insert
- Width:
- 2 in