PHD Manufacturing

1/2 in. Copper Ceiling Flange

Part #P942CP  |  Manufacturer Part #9420050CP

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

Clean Bagged: No

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Length: 2-3/4 in

Material: Copper, Malleable Iron

NSF Certified: No

UL Listed: No