• Cart

DESCRIPTION

PHD Manufacturing Copper Extension Split Clamp 2 Piece

P512CP

Fits Pipe Size:

SPECIFICATIONS

FM Approved
No
Fits Pipe Size
1-1/2 in
Material
Copper
Number Of Pieces
2 Piece
Type
Clamps
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY