PHD Manufacturing Domestic Malleable Iron Plain Beam Clamp with Locknut P350PL

DESCRIPTION

  • An insulated blower compartment, a slow-opening gas valve and a specially designed inducer system make it one of the quietest furnaces on the market today
  • Condensate drain for horizontal application provided standard
  • Designed for attaching hanger rod to the top flange of a beam or bar joist, where the flange thickness does not exceed 3/4"
  • Integrated control board manages all operational functions and provides hookups for humidifier and electronic air cleaner
  • Molded permanent filters
  • Optional indoor or outdoor combustion air
  • Pre-paint Galvanized Steel cabinet
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Top electrical connections, left or right gas and condensate drainage connections on downflow models
  • Transformer and control fuse protection

PHD Manufacturing Domestic Malleable Iron Plain Beam Clamp with Locknut

P350PL

Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Diameter
3/8 in
Height
1-5/8 in
Material
Malleable Iron
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS