3-1/2 in. Electro Galvanized Carbon Steel Corner Bracket
Fig 5120 3-1/2 in. Electro Galvanized Carbon Steel Corner Bracket
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Coating:
- Electrogalvanized
- Collection:
- Fig 5120
- Diameter:
- 9/16 in
- Height:
- 2-5/16 in
- Length:
- 3-1/2 in
- Material:
- Low Carbon Steel
- Product Type:
- Corner Angle
- Weight:
- 0.58 lb
- Width:
- 1-5/8 in