Fig 550 12 in. Carbon Steel Plain Riser Clamp

Part #P550PL12  |  Item #1427894  |  Manufacturer Part #550 1200PL

Call for Pricing EACH

Fits Pipe Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI SP-58, ANSI SP-69]

Coating: Plain

Collection: Fig 550

FM Approved: Yes

Fits Pipe Size: 12 in

Length: 22-1/2 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Carbon Steel

UL Listed: Yes

Work Load Limit: 2700