PHD Manufacturing
Figure 900-1 7/8 in. Carbon Steel Beam Clamp (Less Bolt and Nut)
Part #P9001PL78 | Item #1430181 | Manufacturer Part #900 0087PL
Call for Pricing
EACH
Fits Pipe Size:
Product Details
Documents
Specifications
ANSI Specifications: ANSI 69
Coating: Plain
Collection: Figure 900-1
Color Finish: Plain
FM Approved: No
Fits Pipe Size: 7/8 in
MSS Specifications: MSS SP-69
Material: Carbon Steel
Product Type: [Less Bolt, Less Nut]
UL Listed: No