PHD Manufacturing

1/2 in. Wide Mouth Malleable Iron Beam Clamp with Nut

Part #PH360PLN

Fits Pipe Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI SP-58, ANSI SP-69

Coating: Electro-galvanized

End Connection 1: Clamp

End Connections: Clamp

FM Approved: No

Fits Pipe Size: 1/2 in

MSS Specifications: MSS SP-58, MSS SP-69

Material: Malleable Iron

Rod Size In : 1/2 in

UL Listed: Yes

Work Load Limit: 500