DESCRIPTION

  • Durable aluminum finish
  • Made in the USA
  • Offers good air ventilation
  • Offers good outward visibility

Phifer 100 ft. Screen in Charcoal

P30009

Manufacturer Part #: 3000959

Width:

SPECIFICATIONS

Application
Doors, Windows
Color Finish
Charcoal
Installation Type
Vertical Mount
Length
100 ft
Material
Aluminum
Thickness
.011 in
Width
30 in

Print