1605 ft. Spline Screen in Black

You last purchased this on
 
Phifer

1605 ft. Spline Screen in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Phifer

1605 ft. Spline Screen in Black

  • Fast #
  • Part #P3007689
  • Item #5172726
  • Manufacturer Part #3007689
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Serrated screen retainer
  • Phifer Screen Spline is replacement spline for use in rescreening windows or doors. The durable vinyl spline holds your insect screen securely in the window frame. The serrated edges are designed to securely lock the screen into the frame channel.
  • For replacing screening
  • For use with aluminum and fiberglass insect screen
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4/25 in
Length:
1605 ft
Material:
Plastic
Material Type:
Vinyl
Window Hardware Type:
Screen Spline