30 in. x 100 ft. Fiberglass Screen in Charcoal

You last purchased this on
 
Phifer

30 in. x 100 ft. Fiberglass Screen in Charcoal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Phifer

30 in. x 100 ft. Fiberglass Screen in Charcoal

  • Fast #
  • Part #P3002515
  • Item #5172720
  • Manufacturer Part #3002515
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Charcoal Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Will not rust, corrode or stain
  • Standard insect screen mesh
  • Offers good outward visibility
  • Made in USA
  • Allows good air ventilation
  • Requires Certification

Specifications

Application:
Doors, Windows
Coating:
Vinyl
Color Finish Category:
Blacks
Color Finish Name:
Charcoal
Glass Type:
Fiberglass
Installation Type:
Vertical Mount
Length:
100 ft
Material:
Fiberglass
Mesh Size:
18 x 16
Size:
30 in x 100 ft
Thickness:
0.011 in
Width:
30 in
Window Hardware Type:
Screen