DESCRIPTION

  • Durable aluminum finish
  • Made in the USA
  • Offers good air ventilation
  • Offers good outward visibility

Phifer Screen in Brite Aluminum

P30007

Manufacturer Part #: 3000730

Width:

SPECIFICATIONS

Application
Doors, Windows
Color Finish
Brite Aluminum
Installation Type
Vertical Mount
Length
100 ft
Material
Aluminum
Thickness
0.025 in
Width
30 in

Print