DESCRIPTION

  • Offers good outward visibility
  • Will not rust, corrode or stain
  • Standard insect screen mesh
  • Allows good air ventilation
  • Made in the USA

Phifer 36 in. Screen in Charcoal

P3000019

Manufacturer Part #: 3000019

Width:

SPECIFICATIONS

Application
Doors, Windows
Coating
Vinyl
Installation Type
Vertical Mount
Mesh Size
18 x 16
Type
P3000019
Width
36 in

Print