DESCRIPTION

1-1/2 in. Schedule 160 Black Seamless A106 Nipple

B160SNJ

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-106, ASTM A-733
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Length
3 in
Material
Carbon Steel
Schedule Class
160
Size
1-1/2 in x 1-1/2 in
Type
Seamless

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$91.6
EACH
  • QUANTITY