DESCRIPTION

1/2 in. Extra Heavy Black Seamless A106 Nipple

BXXSND

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-106
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
6 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
1/2 in x 1/2 in
Type
Seamless

Starting at
Call for Pricing
  • QUANTITY