DESCRIPTION

1 in. Extra Heavy Black Seamless A106 Nipple

BXXSNG

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-106
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
3 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
1 in x 1 in
Type
Seamless

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$69.48
EACH
  • QUANTITY