DESCRIPTION

  • All nipples are manufactured from new, mill-tested pipe
  • Manufacturer may vary by location

1 in. NPT Galvanized Extra Heavy Seamless Nipple

GXSNG

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-106
Clean Bagged
No
Coating
Galvanized
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Seamless, Straight
Length
2 in
Material
Carbon Steel
Schedule Class
Extra Heavy

Starting at
$27.26
EACH
  • QUANTITY

DOCUMENTS