• Cart

DESCRIPTION

Phoenix Forging Company 10 - 8 x 4 in. Threaded 3000# Forged Steel Socolet

SOL10XP

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Socket
End Connections
Socket
Fits Pipe Size
10 in - 8 in
Material
Carbon Steel, Forged Steel
Outlet Size In
4
Pressure Class
3000#