DESCRIPTION

  • Manufacturer may vary by location

2000# Threaded Forged Steel 45 Degree Elbow

FS2T4

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Forged Steel
Pressure Class
2000#
Size
1/2 in x 1/2 in
Type
Straight