DESCRIPTION

3/4 in. Extra Heavy Seamless Black A106 Nipple

BXXSNF

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-106
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
3 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
3/4 in x 3/4 in
Type
Seamless

Starting at
$48.35
EACH
  • QUANTITY