DESCRIPTION

  • Manufacturer may vary by location

Phoenix Forging Company 3 in. 3000# Forged Steel Socolet

SOLM

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connections
Socket
Fits Pipe Size
6 in - 5 in
Material
Carbon Steel, Forged Steel
Outlet Size In
3
Pressure Class
3000#