DESCRIPTION

  • Manufacturer may vary by location

3000# Forged Steel Elbowolet

EOLS36FD

SPECIFICATIONS

End Connection 1
Socket
Fits Pipe Size
3/4 in - 36 in
Material
Forged Steel
Outlet Size In
1/2 in
Pressure Class
3000#