DESCRIPTION

  • Manufacturer may vary by location

1 in. Threaded 3000# Forged Steel Elbowolet

EOLTG

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
36 in - 2 in
Material
Carbon Steel, Forged Steel
Outlet Size In
1
Pressure Class
3000#