DESCRIPTION
- Every connection is individually inspected and stamped
- Manufacturer may vary by location
- The structurally reinforced design of our products insures a connection that is equal in strength to the original pipe
3/4 in. Threaded 3000# Forged Steel Socolet
SOL36JF
MORE SIZES AVAILABLE
-
PRICE
FITS PIPE SIZE
DOCUMENTS
SPECIFICATIONS
- ASME Specifications
- ASME B31.4, ASME SA-105
- ASTM Specifications
- ASTM A-105
- End Connection 1
- Socket
- End Connections
- Socket
- Fits Pipe Size
- 36 in - 1-1/2 in
- Material
- Carbon Steel, Forged Steel
- Outlet Size In
- 0.75
- Pressure Class
- 3000#