DESCRIPTION

  • Every connection is individually inspected and stamped
  • Manufacturer may vary by location
  • The structurally reinforced design of our products insures a connection that is equal in strength to the original pipe

3000# Forged Steel Socolet

SOL36MG

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
Fits Pipe Size
3 in - 36 in
IsAcceptableImage
Material
Steel
Outlet Size In
1 in
Pressure Class
3000#